Beli kyoritsu 4105a di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KYORITSU Ground Resistance Meter
    Mulai

    Rp7.699.900

    KYORITSU Ground Resistance Meter
    Deskripsi:
    Compact digital artist that also supports simple measurement (2-pole method)A probe for simple measurement (2-pole method) with replaceable tip pin and alligator clip is standard equipment.Supports all types A to D grounding work (3-pole method)* Impact such as dropping or storage at high temperature may cause a malfunction and is not covered by the warranty. [Cancellation is not possible after ordering for products with proofreading] * Orders can only be made online for products with proofreading and traceability system diagrams. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
    atribut:
    • Dimensions (WxDxH) (mm): 158x70x105
    • Power Supply: AA batteries (R6P) x 6 (included)
    • Earth Voltage (V): 200
    • Case: Soft
    • Ground Resistance (ohm): 20/200/2000
  2. KYORITSU Ground Resistance Tester
    Mulai

    Rp7.199.900

    KYORITSU Ground Resistance Tester
    Deskripsi:
    Accurate measurement is possible even in environments with large auxiliary ground resistance.
  3. KYORITSU Earth Tester (Alat Ukur Grounding)
    Mulai

    Rp8.799.900

    KYORITSU Earth Tester (Alat Ukur Grounding)
    Deskripsi:
    - Earth resistance measurement with 3 and wires- 3 ranges covering measurements from 0.01 to 2000 ohm- Earth Voltage measurement from 0 to 200V (AC)- Automatic checking of current spike resistance
    atribut:
    • Measurement Ranges (ohm): 0-2000
    • Accuracy (ohm): 20
    • Overload Protection (VAC): 260
    • Power Supply: R6/RL6
  4. KYORITSU Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    KYORITSU Multimeter Digital (Multitester)
    Deskripsi:
    Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
  5. KYORITSU ELECTRICAL INSTRUMENTS Digital earth resistance meter with Bluetooth
    Mulai

    Rp13.999.900

    KYORITSU ELECTRICAL INSTRUMENTS Digital earth resistance meter with Bluetooth
    Deskripsi:
    4105DLBT-H (with hard case) Increase work efficiency by linking with smartphones and tablets! Suitable for all environments with IP67 waterproofing! Equipped with Bluetooth for data transfer. Industry's fastest response time of 2 seconds. Resistant to noise! Measures earth voltage up to 25V. Possible Accurate measurement even in environments with large auxiliary grounding resistance Achieved 10,000 continuous measurements Able to measure types A to D using precision measurement (3-pole method) Also compatible with simple measurements (2-pole method)
    atribut:
    • Accuracy: ±1%rdg±4dgt
    • Applicable Standard: IEC + 61010-1 + CAT + IV + 100 + V +/CAT + III + 150 + V +/CAT + II + 300 + V + Pollution degree 3, IEC + 61010-2-030, + IEC + 61010-031, + IEC +61557-1, +-5, IEC + 60259 + IP67, + IEC + 61326-1, + -2-2 (EMC), + EN50581 (RoHS)
    • Calibration Certificate: General calibration
    • Interface: Bluetooth(R)4.0, Android(TM)5.0 or higher, iOS 10.0 or higher
    • Mass (g): Approximately 690 (including batteries)
    • Measuring Range: AC0.0~300.0V[45~65Hz] DC±0.0~±300.0V
    • Part Number: KEW4105DLBT-H (with test report, calibration certificate, and traceability system diagram)
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable Battery: AA batteries + LR6 (1.5V) + x + 6
  6. Hioki AC Clamp Tester
    Mulai

    Rp2.199.900

  7. Sanwa Earth Testers
    Mulai

    Rp4.399.900

    Sanwa Earth Testers
    atribut:
    • Accuracy: Earth resistance = 40Ω : 0.00-10.00Ω ± (2%+10) 10.01-40.00Ω ± (2%+3) , 400Ω : 0.0-400.0Ω ± (2%+3) , 4000Ω : 0-3000Ω ± (2%+3); ACV : ± (2%+3)
    • Battery: R6P (AA battery) 1.5Vx6
    • Measuring Range: Earth resistance = 40Ω, 400Ω, 4000Ω; ACV = 0-400V
    • Measuring System: Constant current inverter 820Hz Approx. 2mA
    • Size (mm): 163x102x50
  8. FLUKE FLUKE-1630-2 Clamp meter for measuring ground resistance
    Mulai

    Rp79.999.900

    FLUKE FLUKE-1630-2 Clamp meter for measuring ground resistance
    Deskripsi:
    Large clamping jaws for testing ground conductors and equipotential bus bars Threshold alarm function AC leakage current measurement Selectable panned pass filtersClamp meter for measuring ground resistance
    atribut:
    • Included Accessories: Hard case, loop resistance standard, crucible 3 batteries x 4
    • Warranty Period: 1 year
  9. KESTREL Multifunction Environmental Meter
    Mulai

    Rp7.299.900

    KESTREL Multifunction Environmental Meter
    Deskripsi:
    Multifunction weather meters are compact and designed for outdoor use in applications such as agriculture, jobsites, military, firefighting, or sports and leisure activities. In addition to measuring ambient temperatures and humidity, these units determine wind direction and velocity, and select models have a compass for navigation. They are durable, battery-powered units that can handle immersion in water.
    atribut:
    • Accuracy Dew Point Temperature (°F): 3.4
    • Air Velocity Accuracy: ±3%
    • Air Velocity Display Units: fpm; knots; kph; mph; mps
    • Ambient Temperature Accuracy (°F): ±0.9
    • Ambient Temperature Range (°F): -20 to 158
    • Auto Shut-Off: Yes
    • Backlit Screen: Yes
    • Bluetooth Enabled: No
    • Brand: KESTREL
    • Data Hold: Yes
    • Dew Point Accuracy (°C): 1.9
    • Display Screen Type: Backlit LCD
    • Humidity Accuracy: ±3%
    • Humidity Range: 5% to 95%
    • Humidity Resolution: 0.1 %
    • Includes Batteries: Yes
    • Includes Case: No
    • Includes Probes: No
    • Low battery indicator: No
    • Wi-Fi Compatible: No
    • With Bluetooth: Non-Bluetooth
  10. TRUSCO Spray Gun
    Mulai

    Rp1.899.900

    TRUSCO Spray Gun
    atribut:
    • Air Intake Port: G 1/4
    • Cap capacity (L): 0.4
    • Nozzle diameter (mm): 1.3
    • Required Compressor Power (kW): 0.7 5 to 1.5
    • Pattern opening (mm): 150
    • Misting Stage: General Purpose
    • Cutting Mounting Hole: G 1/4
    • Mass (g): 526
    • Air Usage (L/minute): 90
    • Purpose of Use: Intermediate and top coat of small objects.
  11. FAG Cylindrical Roller Bearings Series E-M1A
    Mulai

    Rp22.999.900

    FAG Cylindrical Roller Bearings Series E-M1A
    Deskripsi:
    FAG Super Precision Cylindrical Roller Bearings are used where the highest accuracy is required. Machine tools and printing machines are typical applications for these bearings. They are ideal floating bearings as the linear expansion during rotation is accommodated between rollers and raceways. Due to their high accuracy and high radial rigidity, Cylindrical Roller Bearings are, aside from use as floating bearings, employed in high precision designs for the following bearing arrangements:• Radially rigid• High load carrying capacity• High precision.
    atribut:
    • r min (mm): 4
    • r1 min (mm): 4
    • s (m): 5.6
    • D1 (mm): 286
    • E (mm): 300
    • F (mm): 204
    • Inner Diameter d (mm): 160
    • Outer Diameter d (mm): 340
    • Width B (mm): 68
  12. TEKIRO Torx Key Set (Kunci L Bintang)
    Mulai

    Rp57.900

    TEKIRO Torx Key Set (Kunci L Bintang)
    Deskripsi:
    TEKIRO Set Kunci L bintang T10 panjang merupakan set kunci L yang dapat digunakan untuk membuka dan melepas baut atau sekrup dengan bentuk kepala heksagonal atau berbentuk bintang .Terbuat dari material berkualitas Kuat dan awet.Fungsi : Membuka dan mengencangkan baut type bintangMaterial : S2
  13. KYORITSU Phase Indicator
    Mulai

    Rp5.199.900

    KYORITSU Phase Indicator
    Deskripsi:
    -Possible to measure safely from the cable insulation surface.-With magnet that allows to install inside the switchboard.-With LED light up function able to clearly check even under daylight.
    atribut:
    • Cord: 1.5m (L1: Red, L2 : white, L3 : blue)
    • Dimensions (L x W x D) (mm): 106x75x40
    • Frequency (Hz): 50/60
    • Operation Voltage (V) AC: 110-600
    • Time Limit for Continous: > 500V : within 5 minutes
  14. TEKIRO Insulated Screwdriver Set (Obeng Isolasi)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp469.900

    TEKIRO Insulated Screwdriver Set (Obeng Isolasi)
    Deskripsi:
    Handle Karet lebih kokoh dan tidak mudah panasBesi obeng kokoh tidak mudah penyok dan terbakarAda bag pannel untuk tempat obengFungsi : Untuk melepas dan memasang Screw ( + )&(-) pada bagian listrik seperni pannel, MCB dllMaterial :Chrome VanadiumDimensi : (+)1x80mm (+)2x 100mm (+)3x 150mm
    atribut:
    • Set Contents (mm): (+)1x80, (+)2x100, (+)3x150, (-)4x100, (-)5.5x125, (-)6.5x150, (-)8x150
    • Material: Chrome Vanadium
  15. TEKIRO Combination Wrench Inch Set (Kunci Ring Pas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp429.900

    TEKIRO Combination Wrench Inch Set (Kunci Ring Pas)
    Deskripsi:
    TEKIRO KUNCI RING PAS SET 3/8" - 1 - 1/4" SAE 14 PCS / RING PAS SETisi terdiri dari : 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16" 1", , 1 1/6", 1 1/8", 1 1/4"
  16. TEKIRO Torx Key Long Set (Kunci L Bintang)
    Mulai

    Rp229.900

    TEKIRO Torx Key Long Set (Kunci L Bintang)
    Deskripsi:
    TEKIRO SET KUNCI L TORX TANPA LUBANG 9 PCS /KUNCI L BINTANG SETUkuran :T10 - T5010, 15, 20, 25, 30, 35, 40, 45, 50Fungsi : Membuka dan mengencangkan baut type bintangMaterial : S2
    atribut:
    • Size: T10 - T50
    • Material: S2
  17. TEKIRO Lineman's Pliers Insulated (Tang Jepit)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    TEKIRO Lineman's Pliers Insulated (Tang Jepit)
    Deskripsi:
    TEKIRO Tang Kombinasi Insulation 7". Merupakan tang dengan fungsi kombinasi dari grip pada bagian depan rahang dan bagian dalamnya terdapat fungsi potong. Dengan 2 fungsi tersebut membuat tang kombinasi ini mudah dan dapat digunakan dengan lebih leluasa sesuai kebutuhan penggunanya. Tang kombinasi insulasi ini menggunakan material chrome vanadium dan handle yang dilapisi VDE membuatnya memiliki ketahanan karat dan kekuatan yang tinggi serta lapisan VDE dapat melindungi pengguna dari listrik hingga 1000V.Fungsi : Untuk memotong dan mengunci atau fungsi grip pada ujung rahangnya.Material : Chrome vanadium
    atribut:
    • Material: Chrome Vanadium
  18. KYORITSU Tang Ampere Digital AC/DC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.099.900

Daftar Harga kyoritsu 4105a Terbaru October 2026
KYORITSU Ground Resistance MeterRp7.699.900
KYORITSU Alat Ukur Resistansi Tanah (Megger Grounding)Rp6.899.900
KYORITSU Ground Resistance TesterRp7.199.900
KYORITSU Earth Tester (Alat Ukur Grounding)Rp8.799.900
KYORITSU Multimeter Digital (Multitester)Rp1.199.900
KYORITSU ELECTRICAL INSTRUMENTS Digital earth resistance meter with BluetoothRp13.999.900
Hioki AC Clamp TesterRp2.199.900
Sanwa Earth TestersRp4.399.900
FLUKE FLUKE-1630-2 Clamp meter for measuring ground resistanceRp79.999.900
KESTREL Multifunction Environmental MeterRp7.299.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)